Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, H Series

  • Mfr # PHN6-6M

  • Zoro # G6111585


product price: $9.19
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
PH
Seal Material
Buna
Coupler Thread Size
3/8"-18
Coupler Body Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHN6-6M
Zoro #
G6111585
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
3/8"-18
Coupler Body Size
3/8"
Length
63/64"
Thread Size
3/8"-18
Overall Length
1 in
Coupling Size
3/8 in
Max. Outside Dia.
13/16 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
PH
Connection Type
NPT
Seal Material
Buna
Coupler Flow Rate
7.2 gpm
Max. Pressure
11,000 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Zinc Plated
Shut Off
No
Series
H
Body Material
Steel
Coupling Locking Type
Ball
Operating Temp. Range
-40 Degrees to 200 Degrees F
Valve Design
Poppet
Locking Mechanism
Ball
Coupler Connection Type
MNPT
Includes Shut Off
Yes
Coupling Component
Plug
Includes Valve
No
Max. Working Pressure @ 70 F
4,500 psi
Includes Bearing
No
Max. Flow Rate
27.25 lpm
Hose Fitting Gender
Male
Fitting Type
MNPT
Finish/Coating
Zinc Plated

Description

Hydraulic Quick Connect Hose Coupling, Plug, H Series, Steel, Coupling Size 3/8 in, Male, Max. Working Pressure @ 70 F 4,500 psi, Max. Flow Rate 27.25 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products