Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/16"-20 Thread Size, H Series

  • Mfr # VHC4-4EM

  • Zoro # G6127292


product price: $28.39
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
H
Connection Type
UNF
Coupler Thread Size
7/16"-20
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHC4-4EM
Zoro #
G6127292
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
7/16"-20
Coupler Body Size
1/4"
Length
2-13/16"
Thread Size
7/16"-20
Overall Length
2 13/16 in
Coupling Size
1/4 in
Max. Outside Dia.
1 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
H
Connection Type
UNF
Seal Material
Nitrile
Coupler Flow Rate
3.8 gpm
Max. Pressure
6500 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Zinc Plated
Series
H
Shut Off
Yes
Body Material
Steel
Coupling Locking Type
Sleeve
Includes
Sleeve Lock
Locking Mechanism
Ball
Valve Design
Poppet
Coupler Connection Type
UNF
Bearing Material
440 Stainless Steel
Operating Temp. Range
-40 Degrees to 200 Degrees F
Parker Interchange
VHC4-4EM
Includes Shut Off
Yes
Hose Fitting Gender
Male
Includes Valve
Yes
Fitting Type
Male UNF
Valve Type
Poppet
Max. Working Pressure @ 70 F
6,500 psi
Coupling Component
Socket
Max. Flow Rate
14.384 lpm
Includes Bearing
Yes
Finish/Coating
Zinc Plated

Description

Hydraulic Quick Connect Hose Coupling, Socket, H Series, Steel, Coupling Size 1/4 in, Male, Max. Working Pressure @ 70 F 6,500 psi, Max. Flow Rate 14.384 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.