Zoro Homepage

Illminatd Wall Swtch, 1-Pole, 15A, 120/277V

  • Mfr # SNAP1201ILI

  • Zoro # G4534871


product price: $16.35
/ea

Key Features

Switch Type
Single Pole
Switch Style
Toggle
Amps AC
15 A
Color
Ivory
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP1201ILI
Zoro #
G4534871
UPC #
783585186559
Country of Origin
United States

Dimensions

Overall Height
1.7 in
Overall Width
1.3 in
Height
1.74 in
Length
4.18 in
Width
1.3 in
Dimensions
4.18 in x 1.3 in x 1.74 in

Description

Illuminated Wall Switch, Color Ivory, Current Rating 15 A, Illuminated Yes, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Modular Wiring, Housing Material Thermoplastic, Market Industrial, Maximum Operating Temperature 167 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.