This item is Discontinued.

Snapper Walk Behind Mower, Push, 21 in. Wide, 190cc 7800922

Walk Behind Mower, Push, 21 in. Wide, 190cc (Discontinued)

  • Mfr # 7800922
  • Zoro # G7556087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800922
Zoro #
G7556087
UPC #
-
Country of Origin
United States

Dimensions

Cutting Width
21"
Rear Wheel Width
2 in
Front Wheel Width
2 in
Front Wheel Dia.
8 in
Cutting Height
1-1/4" to 3-3/4"
Rear Wheel Dia.
8 in

Details

Item
Walk Behind Mower
Drive Type
Push
Engine
675 Series Briggs and Stratton
Fuel Tank Capacity
1 qt
HP
6.75
Standards
CSA, C-Tick, EMC, ANSI, EPA, CARB Compliant
Handle
3-Position
Includes
Rear Bagger, Mulcher Kit, Owner Manual, Bottle of Oil, 3 Year Warranty
Discharge
Mulch, Side or Bag
Displacement
190cc

Description

Walk Behind Mower, Drive Type Push, Cutting Width 21 In.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.