Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Snapper Zero Turn Mower, 25 HP, 52in Cutting Width 2691323

Zero Turn Mower, 25 HP, 52in Cutting Width (Discontinued)

  • Mfr # 2691323
  • Zoro # G3775156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2691323
Zoro #
G3775156
UPC #
-
Country of Origin
United States

Dimensions

Cutting Width
52"
Cutting Height
1-1/2" to 4-1/2"
Turning Radius
0 in
Rear Wheel Width
10 in
Overall Height
43"
Rear Wheel Dia.
20 in
Front Wheel Dia.
11 in
Overall Length
72"
Overall Width
65"
Front Wheel Width
4 in

Details

Item
Zero Turn Mower
Engine Brand
Briggs and Stratton
Fuel Tank Capacity
3 gal
Max. Speed
8 mph (Forward), 4 mph (Reverse)
HP
25
Cylinder
OHV
Discharge
Side
Standards
ANSI, 49 State EPA
Start
Electric
Cutting Direction
Forward/Reverse
Transmission
HydroGear

Description

Zero Turn Mower, Cutting Width 52 In., Engine Brand Briggs and Stratton, Start Electric, Turning Radius 0 in, Fuel Tank Capacity 3 gal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.