This item is Discontinued.

Snickers Workwear D30 Lite Kneepad Insert for work pants U9112 1400 000

D30 Lite Kneepad Insert for work pants (Discontinued)

  • Mfr # U9112 1400 000
  • Zoro # G905312496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U9112 1400 000
Zoro #
G905312496
UPC #
084298400001
Country of Origin
China

Dimensions

Fits Waist Size
One size

Details

Item
Kneepad insert
Fabric Weight
0.89 lbs

Description

High-tech kneepad inserts. EN 14404 Type 2 Level 1 rating. D3OLITE material offers impact protection and shock absorption. Soft interior conforms to the knee, keeping the kneepads in place and distributing the pressure evenly while kneeling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.