100 Ft x 5/8 In FiberJacket Ultra Flexible Non-Expanding Kink Free Garden Hose
- Mfr # AJFJH100-58-PRX
- Zoro # G116179109
product price:
$
59.99
/ea
Key Features
Hose Length
100 ft
Hose Inside Dia.
5/8 in
Kink Resistant
Yes
Size
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AJFJH100-58-PRX
- Zoro #
- G116179109
- UPC #
- 842470142138
- Country of Origin
- China
- Item
- Garden Hose
- Kink Resistant
- Yes
Dimensions
- Hose Length
- 100 ft
- Hose Inside Dia.
- 5/8 in
- Size
- 100 ft
Description
- [ULTRA LIGHTWEIGHT]: Up to 50% lighter than conventional hoses
- [HIGH PERFORMANCE]: Rugged, marine-grade FiberJacket® construction surrounding a half-inch flexible inner core maintains flexibility down to 35°F
- [SUPERIOR QUALITY]: Burst-rated to withstand up to 600 PSI, Aqua Joe Xtreme is 3X stronger than conventional hoses (compared with 25' 5/8" standard garden hoses burst-rated at 200 PSI)
- [DURABLE]: Rip- and abrasion-resistant fabric is safer on delicate and painted surfaces - resists scratching, scuffing, and snagging exteriors!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.