
1/2 in ID x 100 ft L Garden Hose, Aluminum Fitting
Mfr # AJFJH100-PRX
Zoro # G816179096
product price: $49.99
/eaKey Features
Hose Length
100 ft
Hose Inside Dia.
1/2 in
Hose Fitting A Type
GHT
Hose Fitting A Size
3/4 in
Kink Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AJFJH100-PRX
Zoro #
G816179096
UPC #
842470141964
Country of Origin
United States
Dimensions
Hose Length
100 ft
Hose Inside Dia.
1/2 in
Hose Fitting A Size
3/4 in
Size
100 ft
Details
Hose Fitting A Type
GHT
Item
Garden Hose
Kink Resistant
Yes
Hose Configuration
Coupled Assembly
Fitting Material
Aluminum
Description
- Up to 50% lighter than conventional hoses
- Rugged, marine grade fiber jacket construction surrounding a half-inch flexible inner core
- Rip- and abrasion-resistant fabric is also safe on delicate and painted surfaces - no scratching, scuffing or snagging
- Maintains flexibility down to 35°F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.