This item is Discontinued.

Snow Joe 18" 40V Single-Stage Electric Snow Blower ION18SB

18" 40V Single-Stage Electric Snow Blower (Discontinued)

  • Mfr # ION18SB
  • Zoro # G2574518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ION18SB
Zoro #
G2574518
UPC #
856890003948
Country of Origin
China

Dimensions

Width
18"

Details

Item
Snow Blower
Fuel Type
Electric
Voltage
40V
Auger Type
Steel
Start Type
Electric
Stages
Single
Number of Stages
Single

Description

Cordless Snow Blower,ION,40V,18 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.