Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Snow Joe 21" 15Amp Single-Stage Electric Snow Blower SJ625E

21" 15Amp Single-Stage Electric Snow Blower (Discontinued)

  • Mfr # SJ625E
  • Zoro # G0547631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ625E
Zoro #
G0547631
UPC #
810829023827
Country of Origin
China

Dimensions

Inlet Height
12"
Chute Turning Radius
180 Degrees
Width
21"

Details

Item
Snow Blower
Fuel Type
Electric
Voltage
15Amp
Drive Type
Motorized
Integrated Hand Warmers
No
Chute Construction
Stainless Steel/Plastic
Chute Rotation
Electric
Start Type
Electric
Lights
Yes
Auger Type
Steel
Stages
Single
Number of Stages
Single

Description

Electric Snow Blower,21 In.,15A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.