This item is Discontinued.

Snow Joe 24" 80V Two-Stage Electric Snow Blower ION8024-XR

24" 80V Two-Stage Electric Snow Blower (Discontinued)

  • Mfr # ION8024-XR
  • Zoro # G3728011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ION8024-XR
Zoro #
G3728011
UPC #
842470102828
Country of Origin
China

Dimensions

Width
24"

Details

Item
Snow Blower
Fuel Type
Electric
Voltage
80V
Auger Type
Steel
Stages
Two
Start Type
Electric
Number of Stages
Two
Product Type
Cordless,Snow Blower ,24",80V,2x5 Ah

Description

Cordless,Snow Blower ,24 In.,80V,2x5 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.