Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 ft. .5 in. FiberJacket Garden Hose

  • Mfr # AJFJH50-PRX

  • Zoro # G516179099


product price: $25.99
/ea

Key Features

Hose Length
50 ft
Size
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJFJH50-PRX
Zoro #
G516179099
UPC #
842470141957
Country of Origin
China

Dimensions

Hose Length
50 ft
Size
50 ft

Details

Item
Garden Hose

Description

  • Up to 50% lighter than conventional hoses
  • Rugged, marine grade fiber jacket construction surrounding a half-inch flexible inner core
  • Rip- and abrasion-resistant fabric is also safe on delicate and painted surfaces - no scratching, scuffing or snagging
  • Kink-, twist- and tangle-resistant for uninterrupted flow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.