This item is Discontinued.

Snow Joe Aqua Joe FiberJacket Garden Hose AJFJH75-XT1

Aqua Joe FiberJacket Garden Hose (Discontinued)

  • Mfr # AJFJH75-XT1
  • Zoro # G407387985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJFJH75-XT1
Zoro #
G407387985
UPC #
842470126145
Country of Origin
China

Dimensions

Hose Length
75 ft
Hose Inside Dia.
1/2 in

Details

Item
Garden Hose
Kink Resistant
Yes

Description

Aqua Joe AJFJH75XT1 FiberJacket Garden Hose, 75Foot, 12in, 4in Twist Nozzle Say goodbye to tangled, kinked and heavy hoses with theSUPERLIGHT FIBERJACKET GARDEN HOSEfrom AQUA JOE Constructed from a rugged, marine grade fiber jacket surrounding a halfinch flexible inner core, the rip and abrasionresistant fabric is safe on delicate and painted surfaces like cars, boats, and trucks no scratching, scuffing or snaggingThe innovative, duallayer design is crushproof and built to withstand the toughest treatment all while maintaining flexibility down to 0 degrees Fahrenheit Plus, AQUA JOE is weather and mildew resistant and dries quickly, so you don't have to pick up a heavy, wet or slippery hoseEquipped with durable aluminum fittings for a solid, leakproof connection, AQUA JOE is kink, twist and tanglefree for uninterrupted flow when watering your yard or garden BPAfree, Leadfree and Phthalatefree, AQUA JOE is up to 50 lighter than conventional hoses, and provides maximum durability plus performance, and coils easily for compact storage Plus every AQUA JOE hose comes with the adjustable twist nozzle to go from a power jet stream to a gentle shower with a simple twist AQUA JOE comes in a variety of convenient lengths to fit any size lawn, auto, boat, garden and more So take the water where you want it, in style, and Go With JoeThe SUPERLIGHT FIBERJACKET GARDEN HOSE from AQUA JOE Get Equipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.