
Bliss Hammocks Collapsible Garden CartBeach Wagon w Storage Bag (Discontinued)
- Mfr # BHW-100-BF
- Zoro # G907387997
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BHW-100-BF
Zoro #
G907387997
UPC #
842470132832
Country of Origin
China
Dimensions
Overall Height
15 in
Overall Length
36 in
Overall Width
22 in
Depth
36 in
Details
Color
Blue Flowers
Load Capacity
175 lbs
Item
Collapsible Wagon Cart
Assembled
Yes
Includes
Easy-to-Use Storage Bag, 4 Easy Glide wheels, 2 Cup Holders, Adjustable Handle
Weight
26.5 lbs
Features
DIMENSIONS: open size, 36"L x 22"W x 15"D; folded down, 24.4"L x 9"W x 12"D; holds up to 175 lbs
Material
Polyester
Description
Bliss Hammocks BHW100BF Collapsible Garden CartBeach Wagon w Storage Bag, 36in x 22in, ToolBeverage Holders Wheels, Waterproof, 175 Lb Capacity Blue Flowers BRING SOME STYLE TO THE BEACH Or the campsite, local store, your yard, or wherever, with the Bliss Hammocks XL Collapsible Beach Wagon with Durable Wheels This handy wagon can hold up to 175 lbs and includes convenient features like a retractable adjustable handle that locks into place, 2 beverage holders, 360degreerotating front wheels for smooth transportation, and an easytouse storage bag Set up is quick simple, too, thanks to the wagon's easytoopen compact design that collapses right back down in one motion The strong, durable, waterproof 600denier polyester material with PVC backing and rugged, powdercoated, collapsible frame ensure this wagon's ready for many an adventure Find Your Bliss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.