Shop SNOW JOE
See all product information
Create Account
Car Snow Removal Brush + De-icing Shovel for Car Windshield | 27-Inch, 2PK
- Mfr # SJEG-SB27X2
- Zoro # G623578501
product price:Â
$
12.95
/pk of 2, $6.48/ea
Key Features
Material
Plastic
Handle Length
27 in
Handle Material
EVA Foam
Head Type
Brush
Head Material
Soft Bristles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SJEG-SB27X2
- Zoro #
- G623578501
- UPC #
- 014761001756
- Country of Origin
- China
- Material
- Plastic
- Item
- Snow Removal Brush
- Handle Material
- EVA Foam
- Head Type
- Brush
- Head Material
- Soft Bristles
- Type
- Snow Remover
- Color
- Blue
Dimensions
- Handle Length
- 27 in
Description
Conquer winter storms from every angle with the Snow Joe Telescoping Snow Brush. This versatile 2-in-1 snow brush and ice scraper easily reaches the roof, windshield, hood, and trunk of most vehicles. The rotating brush head adjusts in seconds so you can push, pull, or sweep snow away with less effort, while the integrated ice-breaking teeth tackle stubborn ice without extra pressure.Thick, patterned bristles are tough on snow but gentle on your car’s finish, so you can clear away heavy, wet snow without worrying about scratches. A padded EVA foam handle provides a warm, non-slip grip for comfortable control - even with gloves on. Lightweight, adjustable, and easy to store, this winter essential keeps your vehicle clean and clear all season long.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.