Winter Telescopic Snow Removal Brush + De-icing Shovel | 42-Inch Telescopic, 2PK
- Mfr # SJEG-SB42SHX2
- Zoro # G423578503
product price:Â
$
29.99
/pk of 2, $15.00/ea
Key Features
Handle Length
42 in
Material
Plastic
Type
Snow Remover
Head Material
Soft Bristles
Head Type
Brush
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SJEG-SB42SHX2
- Zoro #
- G423578503
- UPC #
- 014761001770
- Country of Origin
- China
- Item
- Snow Removal Brush
- Material
- Plastic
- Type
- Snow Remover
- Head Material
- Soft Bristles
- Head Type
- Brush
- Color
- Blue
- Handle Material
- EVA Foam
Dimensions
- Handle Length
- 42 in
Description
Conquer winter storms from every angle with the Snow Joe Telescoping Snow Brush. This versatile 2-in-1 snow brush and ice scraper extends 42 in. to easily reach the roof, windshield, hood, and trunk of most vehicles. The rotating brush head adjusts in seconds so you can push, pull, or sweep snow away with less effort, while the integrated ice-breaking teeth tackle stubborn ice without extra pressure.Thick, patterned bristles are tough on snow but gentle on your car’s finish, so you can clear away heavy, wet snow without worrying about scratches. A padded EVA foam handle provides a warm, non-slip grip for comfortable control - even with gloves on. Lightweight, adjustable, and easy to store, this winter essential keeps your vehicle clean and clear all season long.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.