Shop All Chainsaws
Snow Joe
Sun Joe 24Volt Handheld Chainsaw
Mfr # BDL-A0067
Zoro # G707471124
product price: $179.98
/ea
Free Shipping & Returns
$179.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Best Value Bundle, W 2x 20Ah Batteries Chargers 24VHCSLTEP1 Sun Joe 24Volt iON Cordless Handheld Chainsaw, 5inch Pruning Saw Kit, W 20Ah Battery and Charger Includes 2SEE IT SAW IT WITH SUN JOEThe Sun Joe24VHCSLTEP1 iON Cordless Handheld 5inch Chain Saw is ultracompact and lightweight at just 5 12 pounds, yet it's an ultrapowerful saw that quickly trims overgrown branches and lifeless limbs No more tangled cords, or wrestling with heavy gas chainsaws Forget the stress and strain of squeezing manual pruners And why work so hard with a handsaw Because now there's a much better way A cordless, convenient way An easy, superfast, superpowerful way that makes it simpler than ever to trim, saw, cut, and power prune like a proSun Joe's 5inch handheld chainsaw quickly cuts through branches, thatch and shrubs up to 4 12 inches thick with plenty of power and runtime, thanks to Sun Joe's exclusive 24Volt iON battery technology Plus, builtin safety features like the riving knife to prevent kickback, a knuckleguard handle, and a safety switch to avoid accidental starts let you cut with confidenceSun Joe takes the pain out of pruning the secret is TripleAction Pruning Power Sun Joe's 230Watt brushless motor cuts cooler, quieter and longer than traditional motors so you can easily maintain tree health, improve your yard's appearance, and avoid safety issues like falling limbs Sun Joe provides a clean, precise cut every time with just a squeeze of the trigger ideal for green or woody stems, twigs, limbs, branches, firewood, and even plywood No more tugging, no more straining just cordfree, gasfree, hasslefree power and convenienceSo, prune like a PRO and Go With Joe The 24VHCSLTEP1 24V Cordless Handheld Pruning Saw from Sun Joe Get EquippedThe iON SystemWith iON, you've got Power To Go With NOFADE POWER from start to finish, you can run stronger, longer The individual battery cells are continuously optimized for peak performance, with No Memory Effect during recharge, a rugged, shockresistant design for longer life, and zero emissions for cleaner air Plus, it's virtually maintenancefree iON batteries are interchangeable, powering over 100 tools across the JOE brands iON will become your goto battery system for your home, yard, garage, and outdoor space
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWZONE Top Wand Holster (Green) (FZRAEJ)
- OREGON AdvanceCut Bar, .325"Ptch, .050"Gauge, A074 Bar Mnt, 14" (140SXEA074)
- MTD Bearing (741-04514)
- MILWAUKEE TOOL 2 Gal. Handheld Sprayer Kit, HDPE Tank, Adjustable Cone, Fan Spray Pattern, 4 ft Hose Length (2528-21G2)
- SENIX 58 Volt Max* 14-Inch Cordless Brushless Chainsaw, Tool Only (CSX5-M-0)
- DEWALT Chainsaw (DCCS623L1)
- EGO Chain Saw (CS1804)
- ECHO Chain Saw, Battery Powered, Lithium-Ion (DCS-5000-18C2)
- EARTHWISE 14 in. 9-Amp Corded Electric Chainsaw (CS33014)
- DEWALT 20V MAX* XR(R) Compact 12 in. Cordless Chainsaw (Tool Only) (DCCS620B)
- MILWAUKEE TOOL 16" 18V 12.0Ah 2.8 Battery Powered Cordless Chain Saw Kit (2727-21HD, 48-11-1880)
- Snow Joe Chainsaws & Accessories