This item is Discontinued.

Snow Joe Sun Joe Electric Pressure Washer SPX4004-MAX

Sun Joe Electric Pressure Washer (Discontinued)

  • Mfr # SPX4004-MAX
  • Zoro # G407471165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPX4004-MAX
Zoro #
G407471165
UPC #
842470119840
Country of Origin
China

Description

Included Extension Wand, 2300 PSI Max, 16 GPM Max Your toughest cleaning tasks and home improvement projects are no match for theMAXpower andMAX performance of theSPX4004MAXElectric Pressure Washer from SUN JOECombining the power of gas with the performance of an electric, SPX4004MAX is built to last longer than residential and DIY machines to clean smarter, not harder to take on the heavyduty chores other pressure washers just can't handleSPX4004MAX's powerful 13amp motor packs up to 2300 PSI at initial discharge per CSA internal pressure testing of pressure to break down stubborn dirt, grease and grime and pumps up to 16 GPM with nozzle open at minimum pressure flow to rinse away tough oil stains, mildew, caked on mud, and other dirt and depositsSimply selectfrom two powerful cleaning optionsLOWfor everyday dirt, grease grime, andHIGHto tackle your toughest cleaning tasksFive 5 QuickConnect spray tips let you customize your clean from 0 degree punishing pinpoint jet, to 40 degree fan spray to tackle a variety of outdoor cleaning tasks and an oversized 541 fluid oz detergent tank comes in handy when you want to give your cleaning blast a boostSPX4004MAX features nextgeneration grimefighting, featuringtheexclusive TOTAL STOP SYSTEM technologydesigned to automatically shut off both pump and power when trigger is not engaged, to save energy and prolong pump life and extend the life of your valuable investmentEquipped with popular, DIYfriendly features like the 20foot, steelreinforced, highpressure hose a heavyduty metal roll cage an onboard hose holder for neater storage, and 35foot power cord with GFCI protection SPX4004MAX is built for power and performance So, when there's dirty work to be done, GO WITH JOE SPX4004MAX Electric Pressure Washer from SUN JOEGet Equipped

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.