This item is Discontinued.

Snow Joe Sun Joe Garden Cultivating Bundle BDL-A0075

Sun Joe Garden Cultivating Bundle (Discontinued)

  • Mfr # BDL-A0075
  • Zoro # G007471145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDL-A0075
Zoro #
G007471145
UPC #
842470138773
Country of Origin
China

Description

Tiller Soil Meter Extension Cord TJ604E Sun Joe Electric Garden TillerCultivator, 16InchTHE DIRTY LITTLE SECRET OF GREATGARDENSExperience the one tiller that'struly up to the task Introducing a greener,cleaner way to get dirty with the Sun JoeTJ604E Electric Tiller CultivatorA powerful 135amp motor quickly pulverizesdirt, effortlessly slicing through the soilat 370 RPM, ensuring maximum aerationand perfectly preparing the seedbed forplanting Cultivate an area 16inches wideand up to 8inches deep in seconds Controlweeds where needed Sun Joetamesthe toughest yard and garden tasks withmore comfort and less strain 3position,heightadjustable rear wheels make it easyto maneuver wherever it's needed and itscollapsible handle makes it a cinch to storewhen it's notSJMMPH1 Sun Joe 3In1 Soil Meter, w Moisture, pH, and Light MeterGROW WITH JOEKeep your soil plants in peak health with the convenientSJMMPH1 3IN1 SOIL METERfrom SUN JOE The secret of great gardens and gardeners, this powerful 3in1 tool tests for proper moisture, pH and sunlight for healthier soil happier plants Designed for easy indooroutdoor use, it's great for testing condition and plant care in lawns, gardens, greenhouses and homes no batteries required Just water before testing and select your desired soil testing mode and you're all set When finished, simply remove the probes from the soil and wipe them cleanPJEXT20163WHT Snow Joe Sun Joe Vinyl Landscape Outdoor UL Rated Extension Cord, 20FootPUT THE POWER WHERE YOU NEED ITFor those times when there's never an outlet when or where you need it most, Snow Joe Sun Joe introduces theIndoor Outdoor Extension Cord PJEXT20163WHT Ideal for outdoor lighting, animated holiday displays and outdoor power tools, Power Joe provides up to 20feet of reach to bridge the gap between outlet and appliance Rated up to 125Volts13Amps1625Watts and made from sturdy, flexible vinyl, SunJoe's cord comes in three colors green, white, and black

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.