EVEREST 88-Inch x 22-Inch Custom-Mounted Hydraulic Snowplow

  • Mfr # EVST9022

  • Zoro # G122658544


product price: $4,031.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Mounting Compatibility
Custom vehicle mount
Lift Mechanism
Hydraulic
Angling
Hydraulic up, down, left, and right
Blade Dimensions
88 in. (223.5 cm) (W) x 22 in. (55.9 cm) (H)
Material
UV powder-coated steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVST9022
Zoro #
G122658544
UPC #
826518005579
Country of Origin
China

Dimensions

Blade Dimensions
88 in. (223.5 cm) (W) x 22 in. (55.9 cm) (H)
Height
22 in
Width
42 in
Length
88 in

Details

Mounting Compatibility
Custom vehicle mount
Lift Mechanism
Hydraulic
Angling
Hydraulic up, down, left, and right
Material
UV powder-coated steel
Control
Wireless remote control
Color
Black
Item
Snowplow

Description

Meet the Snowbear by Marlon EVEREST 88in x 22in Custom-Mounted Hydraulic Snow Plow - Built for Trucks and SUVs. This pro-grade, fully hydraulic snow plow kit lets you clear driveways, parking lots, and laneways without leaving your cab. Use the wired in-cab remote to raise, lower, and angle the blade with ease. The EVEREST attaches to a Snowbear custom-fit mounting system, compatible with most light trucks, Jeeps, and SUVs. Designed for maximum durability, it features an industrial powder-coated steel blade and hot-dipped galvanized hardware for long-lasting, rust-resistant performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.