Zoro Homepage

UNIVERSAL 84-Inch x 22-Inch Hitch-Mounted Winch Driven Snowplow

  • Mfr # AVAL8422

  • Zoro # G422658473


product price: $1,708.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Lift Mechanism
3,000 lb electric winch
Blade Dimensions
84 in. (213.4 cm) (W) x 22 in. (55.9 cm) (H)
Material
UV powder-coated steel
Control
Wireless remote control
Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVAL8422
Zoro #
G422658473
UPC #
826518005005
Country of Origin
China

Dimensions

Blade Dimensions
84 in. (213.4 cm) (W) x 22 in. (55.9 cm) (H)
Width
42 in
Length
84 in
Height
22 in

Details

Lift Mechanism
3,000 lb electric winch
Material
UV powder-coated steel
Control
Wireless remote control
Color
Black
Item
Snowplow
Angling
Winch-driven up and down, manual left and right
Mounting Compatibility
2 in. (5.08 cm) class III front hitch-mounted

Description

The Snowbear by Marlon Universal 84-Inch x 22-Inch Hitch-Mounted Winch-Driven Snowplow is the ultimate solution for clearing snow from your driveway, small parking lot, or residential property with ease and efficiency. Designed to mount directly into any standard 2-inch class III front receiver hitch, this universal snow plow kit is ideal for use on SUVs, Jeeps, and light-duty trucks. This hitch-mounted snow plow ships in a single, convenient carton and includes everything you need: a hardened steel cutting edge scraper, durable rubber snow deflector, polymer-wrapped plow markers, heavy-duty skid shoes, a caster kit for easy storage, and a powerful 3,000 lb wireless electric winch-ensuring smooth, remote-controlled plow operation. Also included are blade stiffeners for enhanced durability, providing a robust 3-point connection that boosts blade rigidity and long-term performance. Whether you're a homeowner or a contractor, this winch-driven, wireless snow plow system delivers reliable, efficient snow removal all winter long.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.