Zoro Homepage

0.5 cu. yd. capacity Truck Bed Spreader

  • Mfr # 32300

  • Zoro # G9872301


product price: $5,094.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Capacity
13.5 cu ft
Spread Width
Up to 40 ft
Drop Type
Spinner
For Use With
50/50 Salt/Sand Mix, Bagged Ice Melters, Bulk Salt, Calcium Chloride Pellets, Calcium Flakes, Liquid Brine, Sand
Includes
Control, Fitted Lid, Mounting Hardware, Power Cables and Controller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32300
Zoro #
G9872301
UPC #
-
Country of Origin
United States

Dimensions

Spread Width
Up to 40 ft
Depth
77 in
Width
48.5 in
Height
27 in
Spinner Size
12 in
Spread Width - Maximum
40 ft

Description

Tailgate Spreader, Capacity 13.5 cu ft, Spread Width Up to 40 ft, Frame Steel, Features Dual Variable-Speed Control, Fitted Tarp, Removable Chute Assembly, Spinner Drive Assembly, Top Screen, For Use With 50/50 Salt/Sand Mix, Bagged Ice Melters, Bulk Salt, Calcium Chloride Pellets, Calcium Flakes, Liquid Brine, Sand, Includes Control, Fitted Lid, Mounting Hardware, Power Cables and Controller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.