Shop All Hand & Bowl Scoops
Snowex
Heavy Duty Poly Material Scoop
Mfr # D6767
Zoro # G1754891
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Type Scoop
- Blade Material Polyethylene
- Blade Width 7 in
- Blade Length 9.5 in
Product Information
- Brand Snowex
- MFR # D6767
- Zoro # G1754891
- Country of Origin China
- Category Hand & Bowl Scoops
Dimensions
Blade Width | 7 in |
Blade Length | 9.5 in |
Overall Length | 6-1/2 in; 9-1/4 in |
Overall Height | 3 in; 5 in |
Details
Description
Heavy Duty Material Scoop, Capacity 5 lb, For Use With All Granular Materials, Handle Integrated, Hopper Material Poly, Features 9-1/2 in L x 5 in H x 7 in W Scoop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Lazer Spade Bit, 5/16 x 6 in. (36420)
- PROTO 3/8 in Drive Impact Socket 5/8 in Size 6 pt Deep Depth, Black Oxide (J7720H)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 31/64 (C23372)
- KESON 100 ft Engineer's Tape Measure, 3/8 in Blade (NRS10100H)
- REMCO Mini Hand Scoop, 16 oz., Orange, Poly (63007)
- VIKAN Large Hand Scoop, Blue, 13" L, 8-1/4" W (56823)
- REMCO Large Hand Scoop, Green, 15 x 6-1/2 In (65002)
- REMCO Mega Hand Scoop, Poly, 128 Oz, Green (65502)
- REMCO Large Scoop, 6Wx9L, MD Red (6500MD4)
- ZORO SELECT SCRAPER PADDLE FIRM BLADE NYLON (490844)
- ZORO SELECT Sampler Scoop, 4 oz, Wht, Polystyrene, PK100 (H36904-0000)
- Snowex Hand & Bowl Scoops