Shop SNOWEX

Salt Box, 30 in L, 30 in W, Yellow

  • Mfr # SB-1100

  • Zoro # G0397171


product price:  $430.89
/ea
Free Shipping & Returns

Key Features

Package Type
Box
Volume Capacity
82.3 gal
Load Capacity
1,000 lb
Material
Resin
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SB-1100
Zoro #
G0397171
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
30 in
Outside Height
27 in
Outside Width
30 in
Inside Height
25 1/2 in
Nominal Size
x30"
Outside Length
30 in
Inside Width
26 1/2 in
Inside Length
26 1/2 in
Overall Height
27 in
Bottom Inside Length
26 1/2 in
Overall Length
30 in
Bottom Inside Width
26 1/2 in

Details

Package Type
Box
Item
Heavy Duty Salt Box
Volume Capacity
82.3 gal
Load Capacity
1,000 lb
Material
Resin
Color
Yellow
Construction
Polyethylene
Type
Salt Box
Capacity
11 cu ft
Includes
Hinged Lockable Lid, Fork Pockets
Body Color
Yellow
Weight Capacity
1,000 lb
Fork Pockets
Fork Pockets Included
Resistant To
Weather
Stackable
Not Stacking Capable

Description

Salt Box, Fork Pockets Fork Pockets Included, Material Plastic, Body Color Yellow, Overall Height 27 in, Overall Length 30 in, Overall Width 30 in, Resistant To Weather, Stackable Not Stacking Capable, Volume Capacity 82.3 gal, Weight Capacity 1,000 lb, Bottom Inside Length 26 1/2 in, Bottom Inside Width 26 1/2 in, Includes Hinged Lockable Lid, Fork Pockets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.