
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
92850
Zoro #
G9857222
UPC #
8211659381606
Country of Origin
China
Description
The Snugpak Ionosphere Tent is a 1 door, 2 pole, 1 person tent designed to be compact and offer superior protection from the elements. The Ionosphere can accommodate 1 person and their gear; inner tent dimensions are 94 inches long by 35 inches wide by 28 inches tall, outer tent dimensions are 104 inches long by 39 inches wide by 28 inches tall. The inner tent is constructed of 190t nylon with polyester mesh. In an emergency, the Ionosphere can accommodate 2 people. This lightweight tent has a trail weight of 2.64 pounds and a pack weight of 3.34 pounds; DAC aluminum poles are light and won’t take up valuable space in your pack. Built for almost any weather, the Ionosphere features 5000 millimeter Hydrostatic Head polyurethane laminate coated flysheet with taped seams and No-See-Um Mesh Mosquito net; pitch and adjust your tent to accommodate wind direction changes. Its 2 pole system forms a hooped shelter that keeps condensation buildup to a minimum and keeps you dry when you’re on the trail. The Ionosphere comes with a Basic Repair Kit so that repairs can be made when you most need them; vinyl repair glue is not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.