This item is Discontinued.

Snugpak Snugpak Jungle Blanket 90" x 72" Xlarge Olive 92245

Snugpak Jungle Blanket 90" x 72" Xlarge Olive (Discontinued)

  • Mfr # 92245
  • Zoro # G0789364
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
92245
Zoro #
G0789364
UPC #
8211650110182
Country of Origin
China

Description

The Snugpak X-Large Jungle Blanket is a warm, lightweight, travel-friendly alternative to a traditional blanket or poncho liner. The X-Large Jungle Blanket is for people who want a larger blanket; with dimensions of 90 inches long and 72 inches wide, you have found the blanket to suit your needs. The X-Large Jungle Blanket is ideal for extra warmth while camping, during emergencies, or enjoying a bonfire on a chilly night. Engineered with efficiency and heat retention in mind, this blanket will keep you warm on nights with temperatures as low as 36 degrees Fahrenheit. This superior heat retention is made possible with Travelsoft insulation, an ultra-lightweight fabric with high loft fibers tailored to Snugpak’s exact requests. The X-Large Jungle Blanket also offers water repellent properties to keep you warm even in inclement weather; antibacterial and anti-microbial fabric treatments prevent odor and the spread of communicable disease. The X-Large Jungle Blanket is a versatile, warm, windproof, innovative blanket designed for any adventure.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.