This item is Discontinued.

Snugpak Snugpak Kit Monster Black 120L 92169

Snugpak Kit Monster Black 120L (Discontinued)

  • Mfr # 92169
  • Zoro # G0793652
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
92169
Zoro #
G0793652
UPC #
8211652390001
Country of Origin
China

Description

Some refer to the Snugpak® Kit Monster as a carryall. It has a variety of handles and loops which allow the bag to be carried as a hold all, it can be worn on the back as a rucksack when you use the shoulder straps, or just a simple duffle style gear bag. One unique feature of the Kit Monster that sets it apart from standard duffle style bags is it is equipped with compression straps that allow the excess volume to be reduced, which in turns reduces the bulk of the bag. The Kit Monster also has grab handles on each end. This is great for those extremely heavy loads when you need a buddy to help you lift it into the helo or onto the boat. Also the grab handles on each end can also be used in conjunction with a carabiner to secure the Kit Monster to prevent it from moving around. A couple of other features are the heavy duty base and chunky zipper.
Specification - 120 Liters:
Dimensions: 32”W x 14”H x 17”D
Volume: 120 Liter - 7,320 Cubic Inches
Weight: 53 oz / 1.5kg

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.