This item is Discontinued.

Snugpak Snugpak The Cave 4 Person Tent in Olive 92894

Snugpak The Cave 4 Person Tent in Olive (Discontinued)

  • Mfr # 92894
  • Zoro # G9858175
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
92894
Zoro #
G9858175
UPC #
8211659060105
Country of Origin
China

Description

The Snugpak Cave Tent is a 4 person tent designed to be spacious, functional, and offer protection from the elements. The Cave can accommodate 4 people or 2-3 people with gear; inner tent dimensions are 87 inches long by 83 inches wide by 49 inches tall. The inner tent is constructed with 190t nylon with polyester mesh. This roomy tent has a trail weight of 9.44 pounds and a pack weight of 10.47 pounds; DAC Featherlite NSL anodized aluminum poles are light and won’t take up all of your valuable pack space. Built for almost any weather, the Cave features a 5000 millimeter Hydrostatic Head polyurethane laminate coated flysheet with taped seams. The inner tent must be pitched before the flysheet can be applied. The Cave has two entry points which each have a vestibule when the fly is in use; one entry has a single, centered zipper. The other entry has two zippers which can create a wind blocked entrance if only one portion is used to gain access. The Cave comes with a Basic Repair Kit so that repairs can be made when you most need them; vinyl repair glue is not included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.