150 Gallon PCO Tank - White
- Mfr # 1570000C95008
- Zoro # G022918250
product price:Â
$
662.99
/ea
Key Features
Color
White
Height (In.)
29
Width (In.)
36
Length (In.)
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1570000C95008
- Zoro #
- G022918250
- UPC #
- 896317001430
- Country of Origin
- United States
Dimensions
- Height (In.)
- 29
- Width (In.)
- 36
- Length (In.)
- 48 in
Details
- Color
- White
Description
The Snyder Industries 150 Gallon PCO Tank is a durable and versatile liquid storage solution designed for agricultural, commercial, and industrial applications. Made from high-quality, chemical-resistant polyethylene, its white color allows for easy liquid level monitoring. The tank's flat bottom provides excellent stability, while molded-in grooves allow for secure strapping and mounting, making it ideal for both stationary and mobile use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.