1500 Gallon Plastic Vertical Dome Top Tank
- Mfr # 1770000C96003
- Zoro # G522918187
product price:Â
$
2,268.99
/ea
Key Features
Color
White
Height (In.)
72.5 in
Width (In.)
86 in
Length (In.)
86 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1770000C96003
- Zoro #
- G522918187
- UPC #
- 896317001492
- Country of Origin
- United States
Dimensions
- Height (In.)
- 72.5 in
- Width (In.)
- 86 in
- Length (In.)
- 86 in
Details
- Color
- White
Description
The Snyder Industries 1500 Gallon Plastic Vertical Dome Top Tank is a robust and high-capacity storage solution for water, chemicals, fertilizers, and other liquids. Made from heavy-duty, chemical-resistant polyethylene, this tank is built to endure tough environmental conditions while ensuring safe and efficient containment. Its vertical design maximizes storage in a compact footprint, and the dome top enhances structural integrity while minimizing contamination risks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.