Shop SNYDER INDUSTRIES

ASM Insulated Bin 11 cu ft Volume Cap., 39-7/16 L, 27 1/2 in W, 39 1/2 in H, Plastic, Blue

  • Mfr # PB11DXX

  • Zoro # G2239286


product price:  $1,644.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Volume Capacity
11 cu ft
Overall Width
27 1/2 in
Overall Height
39 1/2 in
Load Capacity
2,000 lb
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB11DXX
Zoro #
G2239286
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
39-7/16
Overall Width
27 1/2 in
Overall Height
39 1/2 in
Folded Height
27 1/2 in
Folded Width
43 in
Folded Length
39 7/16 in
Folded Depth
39 1/2 in
Overall L x W x H
43 in x 27 1/2 in x 39 1/2 in
Inside Height
24 5/8 in
Inside Length
36 1/2 in
Inside Width
22 in
Caster Wheel Diameter
6 in
Bottom Inside Length
36 3/4 in
Bottom Inside Width
20 5/8 in

Details

Volume Capacity
11 cu ft
Load Capacity
2,000 lb
Material
Plastic
Includes
Lid, Tie Downs and Casters
Fork Pockets
Yes
Mobility
Mobile
Item
ASM Insulated Bin
Color
Blue
Finish
Unfinished
Fork Entry
2-Way Entry
Caster Type
(2) Rigid, (2) Swivel
Shape
Rectangular
Weight Capacity
2,000 lb
Collapsible
Collapsible
Lid Type
Hinged
Includes Lid
Lid Included
Standards
FDA
Includes Casters
Caster Included

Description

ASM Insulated Bin, Color Blue, Folded Depth 39-1/2 In., Folded Height 27 1/2 in, Folded Width 43 in, Fork Entry 2-Way Entry, Fork Pockets Fork Pockets Included, Mobility Mobile, Overall Height 39 1/2 in, Overall Length 43 in, Overall Width 27 1/2 in, Volume Capacity 11 cu ft, Weight Capacity 2,000 lb, Collapsible Collapsible, Includes Lid Lid Included, Bottom Inside Length 36 3/4 in, Bottom Inside Width 20 5/8 in, Caster Type (2) Rigid, (2) Swivel, Caster Wheel Diameter 6 in, Finish Unfinished

Restrictions

WARNING: This product can expose you to chemicals including 1,4-Dioxane, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.