ASM Insulated Bin 11 cu ft Volume Cap., 40 in L, 28 in W, 28 in H, Plastic, Blue

  • Mfr # PB11HLC

  • Zoro # G2239295


product price:  $1,563.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Volume Capacity
11 cu ft
Overall Width
28 in
Overall Height
28 in
Load Capacity
2,000 lb
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB11HLC
Zoro #
G2239295
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
40 in
Overall Width
28 in
Overall Height
28 in
Folded Length
40 in
Folded Width
42 in
Folded Height
28 in
Folded Depth
40 in
Overall L x W x H
42 in x 28 in x 28 in
Inside Width
21 in
Inside Height
27 in
Inside Length
33 in
Bottom Inside Width
20 in
Bottom Inside Length
33 in

Details

Volume Capacity
11 cu ft
Load Capacity
2,000 lb
Material
Plastic
Includes
Lid, Tie Downs and Casters
Fork Pockets
Yes
Mobility
Stationary
Item
ASM Insulated Bin
Color
Blue
Fork Entry
2-Way Entry
Finish
Unfinished
Shape
Rectangular
Weight Capacity
2,000 lb
Collapsible
Collapsible
Standards
FDA
Includes Lid
Lid Included
Includes Casters
Casters Not Included

Description

ASM Insulated Bin, Color Blue, Folded Depth 40 In., Folded Height 28 in, Folded Width 42 in, Fork Entry 2-Way Entry, Fork Pockets Fork Pockets Included, Mobility Stationary, Overall Height 28 in, Overall Length 42 in, Overall Width 28 in, Volume Capacity 11 cu ft, Weight Capacity 2,000 lb, Collapsible Collapsible, Includes Lid Lid Included, Bottom Inside Length 33 in, Bottom Inside Width 20 in, Caster Type Not Applicable, Caster Wheel Diameter Not Applicable, Finish Unfinished

Restrictions

WARNING: This product can expose you to chemicals including 1,4-Dioxane, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.