ASM Insulated Bin 5 cu ft Volume Cap., 37 in L, 30 in W, 18 in H, Plastic, Blue
Mfr # PB5
Zoro # G8071524
product price:Â $922.99
/ea
Free Shipping & Returns
Key Features
Volume Capacity
5 cu ft
Overall Width
30 in
Overall Height
18 in
Load Capacity
2,000 lb
Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PB5
Zoro #
G8071524
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
37 in
Overall Width
30 in
Overall Height
18 in
Folded Width
30 in
Folded Length
37 in
Folded Height
18 in
Folded Depth
37 in
Overall L x W x H
37 in x 30 in x 18 in
Inside Length
24 in
Inside Height
29 in
Inside Width
12 in
Bottom Inside Width
12 in
Bottom Inside Length
24 in
Description
ASM Insulated Bin, Color Blue, Folded Depth 37 In., Folded Height 18 in, Folded Width 30 in, Overall Height 18 in, Overall Length 37 in, Overall Width 30 in, Volume Capacity 5 cu ft, Weight Capacity 2,000 lb, Collapsible Collapsible, Includes Lid Lid Included, Bottom Inside Length 24 in, Bottom Inside Width 12 in, Finish Unfinished, Inside Height 29 in
Restrictions
WARNING:
This product can expose you to chemicals including 1,4-Dioxane,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.