Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tank, Closed Top, Vertical, 150 Gal

  • Mfr # 5710102N95705

  • Zoro # G3655592


product price: $2,741.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Tank (Gal.)
150 gal
Tank Style
Vertical Double Wall
Dia. (In.)
33 3/4 in
Construction Material
High Density Polyethylene
Overall Height
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5710102N95705
Zoro #
G3655592
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
33 3/4 in
Overall Height
61 in
Height (In.)
61 5/8 in
Wall Thickness (In.)
1/4 nominal
Overall Width
30 in
Tank Bottom Dia. (In.)
31 in
Fill Opening Dia. (In.)
12 in
Manufacturers Warranty Length
3 yr
Width
34 in
Height
62 in

Details

Item
Storage Tank
Tank (Gal.)
150 gal
Tank Style
Vertical Double Wall
Construction Material
High Density Polyethylene
Max. Temp. (F)
100 Degrees F
Agency Compliance
CFR 40-279.22
Features
Double Wall, UV Stabilized for use Outdoors
Type
Closed Top
Connection (In.)
2
Max. Working Pressure (PSI)
Atmospheric
Fitting Type
Polyproylene
Tank (L)
567 L
Includes
Level Guage
Tank Material
Polyethylene
Tank Capacity
150 gal
Product Type
Storage Tank

Description

Storage Tank, Closed Top, Vertical Double Wall, Tank (Gal.) 150, Dia. (In.) 33-3/4, Height (In.) 61-5/8, Tank Bottom Dia. (In.) 31, Fill Opening Dia. (In.) 12, Connection (In.) 2, Fitting Type Polyproylene, Wall Thickness (In.) 1/4 nominal, Tank (L) 567, Max. Working Pressure (PSI) Atmospheric, Construction Material High Density Polyethylene, Max. Temp. (F) 100, Agency Compliance CFR 40-279.22, Features Tank-In-A-Tank System Providing 120 Percent Containment And Level Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.