60 Gallon Plastic Horizontal Leg Tank - Black
- Mfr # 1060000C94803
- Zoro # G022918168
product price:Â
$
388.99
/ea
Key Features
Color
Black
Height (In.)
26 in
Width (In.)
38.5 in
Length (In.)
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1060000C94803
- Zoro #
- G022918168
- UPC #
- 818755017804
- Country of Origin
- United States
Dimensions
- Height (In.)
- 26 in
- Width (In.)
- 38.5 in
- Length (In.)
- 23 in
Details
- Color
- Black
Description
The Snyder Industries 60 Gallon Plastic Horizontal Leg Tank is a durable and versatile solution for liquid storage and transport. Made from high-quality, chemical-resistant polyethylene, this black tank reduces algae growth and withstands harsh outdoor conditions. Its molded-in legs provide added stability, making it ideal for mounting on trailers, sprayers, and other equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.