Zoro Homepage

Storage Tank, Rectangular, 200 Gal.

  • Mfr # 1660000N95003

  • Zoro # G2008492


product price: $1,264.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Tank (Gal.)
200 gal
Tank Style
Pest Carrier
Dia. (In.)
37 in
Construction Material
HDPE
Overall Height
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1660000N95003
Zoro #
G2008492
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
37 in
Overall Height
39 in
Height (In.)
39 in
Wall Thickness (In.)
1/4 in
Width (In.)
37 in
Overall Width
48 1/2 in
Overall Depth
37 in
Manufacturers Warranty Length
3 yr
Length (In.)
49 in
Fill Opening Dia. (In.)
10 in
Fill Cap Diameter
10 in
Tank Material Thickness
1/4 in
Fill Opening Diameter
10 in
Overall Diameter
37 in

Details

Item
Storage Tank
Tank (Gal.)
200 gal
Tank Style
Pest Carrier
Construction Material
HDPE
Color
Black, Natural White
Shape
Rectangular
Max. Temp. (F)
130 Degrees F
Max. Working Pressure (PSI)
Atmospheric
Features
Molded-in Gallon/Liter Indicators
Agency Compliance
NSF And FDA
Type
Closed Top, Rectangular
Graduations (Gal.)
20 gal
Tank (L)
757 L
Graduations (L.)
76 L
Standards
NSF/ANSI 61
Tank Material
HDPE
Maximum Operating Temperature
130 Degrees F
Maximum Liquid Temperature
130 Degrees F
Tank Wall Style
Single Wall
Liquid Storage Capacity
200 gal
Tank Opening Type
Closed Top
Graduation Mark Increments
20 gal
UN Rating Solids
Not Rated
Stackable
No
UN Rating Liquids
Not Rated
Tank Orientation
Horizontal
FDA Compliant
FDA Compliant

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 10 in, Frame Material Not Applicable, Graduation Mark Increments 20 gal, Liquid Storage Capacity 200 gal, Overall Depth 37 in, Overall Diameter 37 in, Overall Height 39 in, Overall Width 48 1/2 in, Standards NSF/ANSI 61, Tank Material HDPE, Tank Material Thickness 1/4 in, Tank Opening Type Closed Top, Maximum Operating Temperature 130 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.