Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tank, Vertical Closed Top, 150 Gal

  • Mfr # 5710100N97207

  • Zoro # G1289197


product price: $1,162.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Tank (Gal.)
150 gal
Tank Style
Vertical
Dia. (In.)
34 in
Construction Material
HDPE
Overall Height
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5710100N97207
Zoro #
G1289197
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
34 in
Overall Height
61 in
Height (In.)
61 in
Wall Thickness (In.)
3/16 in
Overall Width
34 in
Overall Depth
34 in
Tank Bottom Dia. (In.)
30 in
Fill Opening Dia. (In.)
14 in
Manufacturers Warranty Length
3 yr
Tank Material Thickness
3/16 in
Overall Diameter
34 in
Fill Opening Diameter
14 in
Fill Cap Diameter
14 in
Drain Opening Diameter
1 in

Details

Item
Storage Tank
Tank (Gal.)
150 gal
Tank Style
Vertical
Construction Material
HDPE
Color
Black, Natural White
Shape
Round
Max. Temp. (F)
130 Degrees F
Fitting Type
Bulkhead
Max. Working Pressure (PSI)
Atmospheric
Graduations (Gal.)
10 gal
Graduations (L.)
38 L
Connection (In.)
1
Features
Molded-in Gallon/Liter Indicators
Type
Closed Top
Tank (L)
568 L
Standards
ASTM D1998, NSF/ANSI 61
Finish
UV-Blocking
Tank Material
HDPE
Maximum Liquid Temperature
130 Degrees F
Graduation Mark Increments
10 gal
Resistant To
UV
Liquid Storage Capacity
150 gal
Tank Opening Type
Closed Top
Tank Wall Style
Single Wall
Tank Orientation
Vertical
Maximum Operating Temperature
130 Degrees F
Drain Connection Type
TxT
Drain Connection Gender
Female
FDA Compliant
FDA Compliant
UN Rating Liquids
Not Rated
Stackable
No
UN Rating Solids
Not Rated

Description

Storage Tank, Drain Connection Gender Female, Drain Connection Type TxT, Drain Opening Diameter 1 in, Fill Opening Diameter 14 in, Frame Material Not Applicable, Graduation Mark Increments 10 gal, Liquid Storage Capacity 150 gal, Overall Depth 34 in, Overall Diameter 34 in, Overall Height 61 in, Overall Width 34 in, Standards ASTM D1998, NSF/ANSI 61, Tank Material HDPE, Tank Material Thickness 3/16 in, Tank Opening Type Closed Top, Maximum Operating Temperature 130 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.