Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tank, Vertical Closed Top, 200 Gal

  • Mfr # 5720100N97206

  • Zoro # G2226192


product price: $1,123.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Tank (Gal.)
200 gal
Tank Style
Vertical
Dia. (In.)
40 in
Construction Material
HDPE
Overall Height
57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5720100N97206
Zoro #
G2226192
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
40 in
Overall Height
57 in
Height (In.)
57 in
Wall Thickness (In.)
3/16 in
Overall Width
40 in
Overall Depth
40 in
Manufacturers Warranty Length
3 yr
Fill Opening Dia. (In.)
14 in
Tank Bottom Dia. (In.)
36 in
Tank Material Thickness
3/16 in
Fill Cap Diameter
14 in
Fill Opening Diameter
14 in
Overall Diameter
40 in

Details

Item
Storage Tank
Tank (Gal.)
200 gal
Tank Style
Vertical
Construction Material
HDPE
Color
Black, Natural White
Shape
Round
Max. Temp. (F)
130 Degrees F
Agency Compliance
NSF And FDA
Type
Closed Top
Graduations (Gal.)
25 gal
Features
Molded-in Gallon/Liter Indicators
Max. Working Pressure (PSI)
Atmospheric
Graduations (L.)
95 L
Tank (L)
757 L
Standards
ASTM D1998, NSF/ANSI 61
Tank Material
HDPE
Finish
UV-Blocking
Tank Opening Type
Closed Top
Maximum Operating Temperature
130 Degrees F
Tank Wall Style
Single Wall
Tank Orientation
Vertical
Resistant To
UV
Liquid Storage Capacity
200 gal
Maximum Liquid Temperature
130 Degrees F
Graduation Mark Increments
25 gal
UN Rating Liquids
Not Rated
FDA Compliant
FDA Compliant
UN Rating Solids
Not Rated
Stackable
No

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 14 in, Frame Material Not Applicable, Graduation Mark Increments 25 gal, Liquid Storage Capacity 200 gal, Overall Depth 40 in, Overall Diameter 40 in, Overall Height 57 in, Overall Width 40 in, Standards ASTM D1998, NSF/ANSI 61, Tank Material HDPE, Tank Material Thickness 3/16 in, Tank Opening Type Closed Top

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.