Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tank, Vertical Closed Top, 250 Gal

  • Mfr # 5730100N97206

  • Zoro # G0519294


product price: $1,358.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Tank (Gal.)
250 gal
Tank Style
Vertical
Dia. (In.)
40 in
Construction Material
HDPE
Overall Height
69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5730100N97206
Zoro #
G0519294
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
40 in
Overall Height
69 in
Height (In.)
69 in
Wall Thickness (In.)
3/16 in
Overall Width
40 in
Overall Depth
40 in
Tank Bottom Dia. (In.)
36 in
Manufacturers Warranty Length
3 yr
Fill Opening Dia. (In.)
14 in
Fill Opening Diameter
14 in
Tank Material Thickness
3/16 in
Fill Cap Diameter
14 in
Overall Diameter
40 in

Details

Item
Storage Tank
Tank (Gal.)
250 gal
Tank Style
Vertical
Construction Material
HDPE
Color
Black, Natural White
Shape
Round
Max. Temp. (F)
130 Degrees F
Features
Molded-in Gallon/Liter Indicators
Graduations (Gal.)
25 gal
Max. Working Pressure (PSI)
Atmospheric
Tank (L)
946 L
Agency Compliance
NSF And FDA
Type
Closed Top
Graduations (L.)
95 L
Standards
ASTM D1998, NSF/ANSI 61
Finish
UV-Blocking
Tank Material
HDPE
Maximum Liquid Temperature
130 Degrees F
Tank Orientation
Vertical
Graduation Mark Increments
25 gal
Tank Opening Type
Closed Top
Resistant To
UV
Maximum Operating Temperature
130 Degrees F
Tank Wall Style
Single Wall
Liquid Storage Capacity
250 gal
FDA Compliant
FDA Compliant
Stackable
No
UN Rating Liquids
Not Rated
UN Rating Solids
Not Rated

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 14 in, Frame Material Not Applicable, Graduation Mark Increments 25 gal, Liquid Storage Capacity 250 gal, Overall Depth 40 in, Overall Diameter 40 in, Overall Height 69 in, Overall Width 40 in, Standards ASTM D1998, NSF/ANSI 61, Tank Material HDPE, Tank Material Thickness 3/16 in, Tank Opening Type Closed Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.