Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tank, Vertical Closed Top, 360 Gal

  • Mfr # 5760100N97206

  • Zoro # G1262292


product price: $1,723.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Tank (Gal.)
360 gal
Tank Style
Vertical
Dia. (In.)
53 in
Construction Material
HDPE
Overall Height
59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5760100N97206
Zoro #
G1262292
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
53 in
Overall Height
59 in
Height (In.)
59 in
Wall Thickness (In.)
3/16 in
Overall Width
53 in
Overall Depth
53 in
Manufacturers Warranty Length
3 yr
Tank Bottom Dia. (In.)
48 in
Fill Opening Dia. (In.)
14 in
Fill Opening Diameter
18 in
Fill Cap Diameter
18 in
Overall Diameter
53 in
Tank Material Thickness
3/16 in

Details

Item
Storage Tank
Tank (Gal.)
360 gal
Tank Style
Vertical
Construction Material
HDPE
Color
Black, Natural White
Shape
Round
Max. Temp. (F)
130 Degrees F
Graduations (L.)
95 L
Graduations (Gal.)
25 gal
Features
Molded-in Gallon/Liter Indicators
Type
Closed Top
Max. Working Pressure (PSI)
Atmospheric
Agency Compliance
NSF And FDA
Tank (L)
1,363 L
Standards
ASTM D1998, NSF/ANSI 61
Finish
UV-Blocking
Tank Material
HDPE
Maximum Operating Temperature
130 Degrees F
Graduation Mark Increments
25 gal
Tank Opening Type
Closed Top
Maximum Liquid Temperature
130 Degrees F
Tank Orientation
Vertical
Liquid Storage Capacity
360 gal
Tank Wall Style
Single Wall
Resistant To
UV
FDA Compliant
FDA Compliant
UN Rating Solids
Not Rated
UN Rating Liquids
Not Rated
Stackable
No

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 18 in, Frame Material Not Applicable, Graduation Mark Increments 25 gal, Liquid Storage Capacity 360 gal, Overall Depth 53 in, Overall Diameter 53 in, Overall Height 59 in, Overall Width 53 in, Standards ASTM D1998, NSF/ANSI 61, Tank Material HDPE, Tank Material Thickness 3/16 in, Tank Opening Type Closed Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.