Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tank, Vertical Open Top, 500 Gal.

  • Mfr # 5780000N97207

  • Zoro # G2225907


product price: $2,023.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Tank (Gal.)
500 gal
Tank Style
Vertical
Dia. (In.)
53 in
Construction Material
HDPE
Overall Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5780000N97207
Zoro #
G2225907
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
53 in
Overall Height
72 in
Height (In.)
72 in
Wall Thickness (In.)
3/16 in
Overall Width
53 in
Overall Depth
53 in
Manufacturers Warranty Length
3 yr
Tank Bottom Dia. (In.)
48 in
Tank Material Thickness
3/16 in
Overall Diameter
53 in
Fill Opening Diameter
53 in

Details

Item
Storage Tank
Tank (Gal.)
500 gal
Tank Style
Vertical
Construction Material
HDPE
Color
White
Shape
Round
Max. Temp. (F)
130 Degrees F
Agency Compliance
NSF And FDA
Graduations (L.)
95 L
Type
Open Top
Features
Molded-in Gallon/Liter Indicators
Includes
Lid Cover
Graduations (Gal.)
25 gal
Tank (L)
1,893 L
Standards
FDA Approved, NSF
Tank Material
HDPE
Tank Wall Style
Single Wall
Resistant To
UV
Tank Orientation
Vertical
Liquid Storage Capacity
500 gal
Tank Opening Type
Open Top
Graduation Mark Increments
25 gal
Maximum Liquid Temperature
130 Degrees F
Maximum Operating Temperature
130 Degrees F
UN Rating Solids
Not Rated
Stackable
No
FDA Compliant
FDA Compliant
UN Rating Liquids
Not Rated

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 53 in, Frame Material Not Applicable, Graduation Mark Increments 25 gal, Liquid Storage Capacity 500 gal, Overall Depth 53 in, Overall Diameter 53 in, Overall Height 72 in, Overall Width 53 in, Standards FDA Approved, NSF, Tank Material HDPE, Tank Material Thickness 3/16 in, Tank Opening Type Open Top, Maximum Operating Temperature 130 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.