Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in. Jumbo Hammer Impact Wrench

  • Mfr # WS-217S

  • Zoro # G921897380


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Pistol
Max. Torque
650 ft-lb
Housing Material
Aluminum Alloys
Max. Bolt Capacity
9/16 in
Square Drive Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-217S
Zoro #
G921897380
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
1/2 in

Details

Handle Type
Pistol
Max. Torque
650 ft-lb
Housing Material
Aluminum Alloys
Max. Bolt Capacity
9/16 in
Throttle Type
Tease Trigger
Application
Auto Repair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.