Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MOK-2
Zoro #
G3733651
UPC #
-
Country of Origin
United States
Dimensions
For Screw Head Size
10.00mm, 12.00mm, 6.00mm, 8.00mm
Compatible Screw Head Size
M-10, M-12, M-6, M-8
Details
Item
Screw Extractor Set
Material
High Speed Steel
Number of Pieces
4
Includes
Vinyl Pouch with Slots
For Removing Studs, Bolts, Screws
Metric Button Head Socket Cap Screws M-6, M-8, M-10, and M-12
Type
Hardened Steel
Features
Revolutionary Extractor Tools That Do Not Require Any Drilling Into The Rounded Out Fastener Socket Head, Saves Valuable Time Over Using Typical Fluted Extractors, When Used Properly, Sock It Outs Can Be Used over and Over
Impact Rated
No
For Bolt Thread Direction
Right Hand
Extractor Type
Socket Extractor
For Screw Type
Button Head Socket Cap
Container Type
Pouch
Material - Machining
High Speed Steel
Compatible Screw Type
Button Head Socket Cap
Compatible Thread Direction
Right Hand
Description
Screw Extractor Set, Extractor Type Socket Extractor, Number of Pieces 4, For Screw Type Button Head Socket Cap, Material - Machining High Speed Steel, Container Type Pouch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.