Men's Socks, White, 10 to 13, 10 to 13, 10 PK

  • Mfr # TRM29006CXC0001

  • Zoro # G810133292


product price:  $13.85
/pk 10, $1.39/ea

Key Features

Height
10 1/2 in
Gender
Men's
Size
10 to 13
Features
Full Cushioned, Moisture Wicking
Fits Shoe Size
10 to 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRM29006CXC0001
Zoro #
G810133292
UPC #
042825773813
Country of Origin
China

Dimensions

Height
10 1/2 in
Size
10 to 13
Fits Shoe Size
10 to 13
Sock Height
Crew

Details

Item
Socks
Gender
Men's
Color
White
Features
Full Cushioned, Moisture Wicking
Sold As
10 Pair

Description

Socks, 10 1/2 in, Sold As 10 Pair, Men's, Size 10 to 13, Fits Shoe Size 10 to 13, White, Polyester, Features Full Cushioned, Moisture Wicking, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.