Men's Socks, Gray, 10 to 13, 10 to 13, 10 PK
Mfr # TRM29006CXC0001
Zoro # G610133270
product price:Â $11.59
/pk 10, $1.16/eaKey Features
Height
10 1/2 in
Gender
Men's
Size
10 to 13
Fits Shoe Size
10 to 13
Sock Height
Crew
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TRM29006CXC0001
Zoro #
G610133270
UPC #
042825773837
Country of Origin
China
Dimensions
Height
10 1/2 in
Size
10 to 13
Fits Shoe Size
10 to 13
Sock Height
Crew
Details
Item
Socks
Gender
Men's
Color
Gray
Features
Full Cushioned, Moisture Wicking
Sold As
10 Pair
Description
Socks, 10 1/2 in, Sold As 10 Pair, Men's, Size 10 to 13, Fits Shoe Size 10 to 13, Gray, Polyester, Features Full Cushioned, Moisture Wicking, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.