Shop SOCKET MOBILE
See all product information
Create Account
AC4158-1955 4.9 ft. 7-600-700 Series USB A Male to DC Plug Charging Cable
- Mfr # AC4158-1955
- Zoro # G704037682
product price:Â
$
41.99
/ea
Key Features
Color
Black
Device Supported
Bar Code Scanner
Compatibility
Socket Mobile DuraScan Barcode Scanners: 7 Series, 600 Series, 700 Series
Second End Connector Type
USB Type A
First End Connector Type
DC Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AC4158-1955
- Zoro #
- G704037682
- UPC #
- 758497114525
- Country of Origin
- China
- Item
- Charging Cable
- Color
- Black
- Device Supported
- Bar Code Scanner
- Compatibility
- Socket Mobile DuraScan Barcode Scanners: 7 Series, 600 Series, 700 Series
- Second End Connector Type
- USB Type A
- First End Connector Type
- DC Plug
- First End Connector Detail
- 1 x DC Plug Male
- Second End Connector Detail
- 1 x USB Type A Male
Dimensions
- Cable Length
- 4.90 ft
- Overall Length
- 4.90 ft
Description
7-600-700 Series USB A Male to DC Plug Charging Cable
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination.
Specifications- Connector on Second End: 1 x USB Type A Male
- Device Supported: Scanner
- Cord Length: 4.9 ft
- Compatibility: Socket Mobile Series 7 Barcode Scanner Socket Mobile DuraScan Barcode Scanners: Series 600 Series 700
- Weight: 0.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.