BarcodeScanner, Green, 2DScanner;1DScanner

  • Mfr # DS3608-SR00003VZWW
  • Zoro # G1951709
product price: 
$
872.99
/ea
Free Shipping & Returns

Key Features

Operating Temp. Range
-22 Degrees F to 122 Degrees F
Max. Scan Distance
2 ft
Power Source
External Power Supply, Host Power, Battery
Max. Operating Temp.
122 Degrees F
Weight
0.7 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS3608-SR00003VZWW
Zoro #
G1951709
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
5 3/16 in
Overall Width
3 in
Overall Height
7 5/16 in
Depth
5.2"
Width
3"
Height
7.3"

Details

Operating Temp. Range
-22 Degrees F to 122 Degrees F
Max. Scan Distance
2 ft
Power Source
External Power Supply, Host Power, Battery
Max. Operating Temp.
122 Degrees F
Weight
0.7 lb
Connection Type
EtherNet/IP, Industrial Ethernet, Keyboard Wedge, Modbus, Profinet, RS232, Standard TCP/IP, TCP, USB
Printer Connectivity
RS232, USB
Item
Barcode Scanner
Image Scan Type
1D Scanner, 2D Scanner
Color
Green
Data Capture
1D: Code 39, 2D: PDF417, Aztec, Base 32 (Italian Pharma), Chinese Sensible (Han Xin), Codabar/NW7, Code 11, Code 128, Code 93, Composite Codes, DataMatrix, DotCode, GS1 DataBar, I 2 of 5, Korean 3 of 5, MaxiCode, Micro PDF417, Micro QR, MSI Plessey, Postal Codes, QR Code, TLC-39, UPC/EAN
Barcode Scanner Type
Corded Barcode Label Scanner
Voltage
12.6V, 5.5V
Model Number
DS3608-SR00003VZWW
Application
Government, Manufacturing, Transportation and Logistics, Warehousing
Includes
Drivers, Sample Source Code, Test Utilities
Min. Operating Temp.
-22 Degrees F
Warranty
3 yr
Product Type
Barcode Scanner
Scanner Cable Required
Scanner Cable Required
Scanner Attachments Included
Scanner Base
Travel Distance from Base
7 ft
Power Source - TS Only
External Power Supply, Host Power, Battery
Power Source - old
External Power Supply, Host Power, Battery
Wire Color
Green

Description

Barcode Scanner, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 7 ft, Max. Scan Distance 2 ft, Model Number DS3608-SR00003VZWW, Weight 0.7 lb, Connection Type EtherNet/IP, Industrial Ethernet, Keyboard Wedge, Modbus, Profinet, RS232, Standard TCP/IP, TCP, USB, Includes Drivers, Sample Source Code, Test Utilities

Ratings & reviews