Tourniquet, Red, 40 in L
- Mfr # 84-0013
- Zoro # G822823853
product price:Â
$
36.19
/ea
Key Features
Includes
Slack Indicator Wedge, Tri-Ring Lock(TM) and Tourniquet Retention Assistance Clip(TM)
Product Type
Tourniquet
Features
Detachable, Easy One-Handed Application, High-Strength Composite Friction-Lock Buckle, UV-Resistant
Overall Width
2 in
Material
Aluminum, Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84-0013
- Zoro #
- G822823853
- UPC #
- 818630015482
- Country of Origin
- United States
- Includes
- Slack Indicator Wedge, Tri-Ring Lock(TM) and Tourniquet Retention Assistance Clip(TM)
- Product Type
- Tourniquet
- Features
- Detachable, Easy One-Handed Application, High-Strength Composite Friction-Lock Buckle, UV-Resistant
- Color
- Red
- Material
- Aluminum, Nylon
- Standards
- ANSI Compliant, CE Listed, FDA, NFPA 3000 Compliant, RoHS Compliant
- Item
- Tourniquet
- Shell Material
- Aluminum, Nylon
- Wire Color
- Red
- Traction Material
- Aluminum, Nylon
Dimensions
- Overall Width
- 2 in
- Wire Rope Length
- 40 in
- Overall Length
- 40 in
- Length
- 40 in
- Fits Chest Size
- Detachable, Easy One-Handed Application, High-Strength Composite Friction-Lock Buckle, UV-Resistant
Description
SOF Tourniquet, Red Cross
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.