Shop FIRST AID ONLY

Complete Refill or Kit, 120 Components, 50 People Served

  • Mfr # 91424
  • Zoro # G507352364

product price: 
$
30.29
/ea
Sold in multiples of 6 for $181.74

Key Features

Color
White
Includes
(10) Antibiotic Ointment Packets, (20) Alcohol Prep Pads, (20) Extra-Strength Non-Aspirin Tablets, (20) Ibuprofen Tablets, (25) 1 in x 3 in Fabric Bandages, (25) 3/4 in x 3 in Plastic Bandages
Width
6 in
Number of People Served
50
Height
8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
91424
Zoro #
G507352364
UPC #
092265914246
Country of Origin
United States
Item
Complete Refill or Kit
Color
White
Number of Components
120
Includes
(10) Antibiotic Ointment Packets, (20) Alcohol Prep Pads, (20) Extra-Strength Non-Aspirin Tablets, (20) Ibuprofen Tablets, (25) 1 in x 3 in Fabric Bandages, (25) 3/4 in x 3 in Plastic Bandages
Number of People Served
50
Standards
OSHA Compliant
Waterproof
No
Latex Content
Latex Free
First Aid Kit Mounting Type
No Mounting
Number of Pockets
0
For Use With
Emergency
Application
Business
Number of Shelves
0
First Aid ANSI Kit Type
Not ANSI Compliant
Unitized
Unitized
Refill Management System Included
Guided Refill System
Wound Dressings Included
No Wound Dressings
ANSI Standard Met
Not ANSI Compliant
Water Resistance
Not Water Resistant
Includes Medication
Medication Included
Oral and Inhalant Medicinals Included
(20) Non-Aspirin Pain Relievers, (20) Ibuprofen
Adhesive Bandages Included
(50) Bandages
Includes Housing
No Housing Included
Compatible Manufacturer Part Number
90578-021
Topical Medicinals Included
(10) Antibiotic Ointment Packets, (20) Alcohol Wipes
Product Type
Complete Refill or Kit
ANSI Type
Not ANSI Compliant

Dimensions

Width
6 in
Height
8 in
Depth
4 in

Description

Complete Refill or Kit, Product Type Complete Refill or Kit, Application Business, Number of People Served 50, Number of Components 120, Number of Pockets 0, Adhesive Bandages Included (50) Bandages, Documentation Included Not Applicable, Wound Dressings Included No Wound Dressings, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included (10) Antibiotic Ointment Packets, (20) Alcohol Wipes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.