Shop All All Purpose Cleaners
Soft Scrub
Cleaner, 24 oz. Bottle, Lemon, 9 PK
Mfr # 00865
Zoro # G4575697
product price: $90.69
/pk 9, $10.08/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 24 oz.
- Fragrance Lemon
- Recommended Dilution Ready to Use
- Color Cream, White
Product Information
- Brand Soft Scrub
- MFR # 00865
- Zoro # G4575697
- UPC # 234000086508
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 24 oz. |
Container Size | 24 oz |
Cleaner Container Size | 24 oz |
Degreaser Container Size | 24 oz. |
Details
Description
All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Plastics, Bottle, 24 oz, Fragrance Lemon, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Color White, Butyl Free No, VOC Content 0 Percent, NSF Rating Not Rated, Product Series No Series, Rinse Required Yes, Nonflammable Yes, Net Weight 24 oz, Properties Nonflammable, Package Quantity 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Genuine Joe Janitorial Cart (GJO02342)
- MONARCH Sweatshirt Reclaimed Rags - Colored - 10 lb Bag (R-C13-10BG)
- TRUCLEAN Sponge Mop, Blue/White, Polyurethane (22-34F)
- BEARPAW Hand Cleaner 12 Oz. Case Of 6 (BP616)
- SOFT SCRUB Cleaners & Detergents, 24 oz Bottle, Lemon, 9 PK (DIA 00865)
- SOFT SCRUB Cleaners & Detergents, 24 oz Clean, 9 PK (23400021963)
- SOFT SCRUB SOFTSCRUB LMN CLNSR 24OZ (000865)
- SOFT SCRUB Cleaners & Detergents, 24 oz Unscented, 9 PK (DIA 01602)
- SOFT SCRUB Cleaners & Detergents, 36 oz Bottle, Bleach, 6 PK (15519)
- SOFT SCRUB Cleaner, 24 oz. Bottle, Unscented, 9 PK (06102)
- MRS. MEYERS CLEAN DAY Clean Day Bluebell Scent Organic Multi-Surface Cleaner Liquid 16 oz (17941)
- Soft Scrub All Purpose Cleaners